Curea de transmisie HTD Fenner 286R0280

Timing belt

Vedeți informațiile tehnice

Referințe

Fenner:286R0280
Rubix:d1044610
Producator:286R0280-MKIII
brand logo

rezumat tehnic

Smoală14 mm

Detalii produs : 286R0280-MKIII FENNER - HTD DRIVE BELT FENNER 286R0280


Fenner® Torque Drive PLUS 3
Premium, synchronous belt


The state of the art Fenner® Torque Drive PLUS 3 (TDP3) works with standard HTD pulleys to provide the ultimate combination of power capacity, low noise and high accuracy in a belt drive. Helically wound Glass fibre tensile members give excellent fatigue life and the low friction woven facing protects tooth surfaces from wear and aids in quiet and efficient running.

Timing belt Torque Drive PLUS 3 2800-14MXP-85

Informații tehnice


atribute
Smoală14 mm
  • Disponibil – Data livrării la cerere