Inel interior Timken 13889
Timken Tapered Roller Bearing 13800 - Outer ring
Vedeți informațiile tehniceReferințe
Timken:13889
Rubix:d483672
EAN:0053893179964




rezumat tehnic
| Diametrul interior | 38.1 mm |
|---|---|
| Diametrul exterior | 63.5 mm |
| Lățime | 11.908 mm |
Detalii produs : 13889-20024 TIMKEN - TIMKEN 13889-20024 TAPERED ROLLER BEARING CONE
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Informații tehnice
atribute
| Diametrul interior | 38.1 mm |
|---|---|
| Diametrul exterior | 63.5 mm |
| Lățime | 11.908 mm |
| Tipul jocului rulmentului | cn |
| Greutate | 0.376 kg |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere