Rulment axial cu role conice Timken 28921D
Timken Tapered Roller Bearing 28900
Vedeți informațiile tehniceReferințe
Timken:28921D
Rubix:d484792
Producator:100110697
EAN:0053893234014







rezumat tehnic
| Diametrul interior | 59.98 mm |
|---|---|
| Diametrul exterior | 100 mm |
| Lățime | 55.56 mm |
Detalii produs : 28921D-20024 TIMKEN - TIMKEN 28921D-20024 TAPERED ROLLER BEARING DOUBLE CUP
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Informații tehnice
atribute
| Dimensiunile Packaged (D x W x H) | 116,332x116,332x49,022 mm |
|---|---|
| greutate ambalate | 472,2 g |
| Diametrul interior | 59.98 mm |
| Diametrul exterior | 100 mm |
| Lățime | 55.56 mm |
| Cușcă | oțel |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere