Rulment cu role conice Timken 543/532X, Diametrul exterior: 107.95 mm | Diametrul interior: 40 mm | Lățime: 36.513 mm
Timken Tapered Roller Bearing 535
Vedeți informațiile tehniceReferințe
Timken:543/532X
Rubix:d482017
EAN:0053893056760


rezumat tehnic
| Diametrul interior | 40 mm |
|---|---|
| Diametrul exterior | 107.95 mm |
| Lățime | 36.513 mm |
Detalii produs : 543-99401 TIMKEN - TIMKEN 543-99401 TAPERED ROLLER BEARING
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Aplicații
General industrial and automotive applications
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 36,513x107,95x107,95 mm |
|---|---|
| Logistic Greutate | 1751 g |
| Dimensiunile Packaged (D x W x H) | 49,022x116,332x116,332 mm |
| Diametrul interior | 40 mm |
| Diametrul exterior | 107.95 mm |
| Lățime | 36.513 mm |
| Tipul jocului rulmentului | cn |
| Serie | 535 |
| Cușcă | oțel |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere