Rulment axial cu role conice Timken A4059

Timken Tapered Roller Bearing A4000

Vedeți informațiile tehnice

Referințe

Timken:A4059
Rubix:d483574
Producator:100156103
EAN:0053893139487
brand logo

rezumat tehnic

Diametrul interior14.989 mm
Diametrul exterior34.99 mm
Lățime11 mm
Vezi toate Caracteristice

Detalii produs : A4059-20024 TIMKEN - TIMKEN A4059-20024 TAPERED ROLLER BEARING CONE


Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.

Informații tehnice


atribute
Dimensiunile Packaged (D x W x H)59,182x59,182x25,146 mm
greutate ambalate26,8 g
Diametrul interior14.989 mm
Diametrul exterior34.99 mm
Lățime11 mm
Seriea4000
Cușcăoțel
  • Disponibil – Data livrării la cerere