Rulment cu role conice Timken HH923649, Diametrul exterior: 250.83 mm | Diametrul interior: 101.6 mm | Lățime: 76.2 mm
Timken Tapered Roller Bearing HH923600
Vedeți informațiile tehniceReferințe
Timken:HH923649
Rubix:d483219
Producator:100098164
EAN:0053893709369


rezumat tehnic
| Diametrul interior | 101.6 mm |
|---|---|
| Diametrul exterior | 250.83 mm |
| Lățime | 76.2 mm |
Detalii produs : HH923649-20024 TIMKEN - TIMKEN HH923649-20024 TAPERED ROLLER BEARING CONE
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Informații tehnice
atribute
| Dimensiunile Packaged (D x W x H) | 88,9x234,95x234,95 mm |
|---|---|
| greutate ambalate | 10439,9 g |
| Diametrul interior | 101.6 mm |
| Diametrul exterior | 250.83 mm |
| Lățime | 76.2 mm |
| Tipul jocului rulmentului | cn |
| Cușcă | oțel |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere




