Dispozitiv central de lubrifiere SKF TLSD 125/FP2

TLSD 125

Vedeți informațiile tehnice

Referințe

SKF:TLSD 125/FP2
Rubix:d1267336
EAN:7316575835613
brand logo

Detalii produs : TLSD 125/FP2 SKF - LUBRICATION INSTALLATION SKF TLSD 125/FP2


Automatic electromechanical single-point lubrication. Indication of the condition of the lubricator via tri-color LEDs. Capacity: 125 mL. Max. working pressure: 5 bar. Setting from 1 to 12 months. IP65. Alkaline manganese batteries 4.5 V / 2.7 Ah. G1 / 4" connection. Permissible ambient temperature: 0 to 50 °C. Maximum flexible length: 3 m for fats, 5 m for oils.

Informații tehnice


atribute
Modeltlsd 125 / fp2
Capacitate125 ml
  • Disponibil – Data livrării la cerere