Referințe
Beta Tools:2115PVU/1
Rubix:d1185158
Producator:021150231
EAN:8014230761930

Detalii produs : 2115PVU/1 BETA - EQUIPPED TOOLBOX BETA TOOLS 2115PVU/1
Puncte forte
•1 tool tray built into cover
2 removable tool trays with adjustable partitions
1 interior tote-tray with adjustable partitions
2 removable tool trays with adjustable partitions
1 interior tote-tray with adjustable partitions
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 0x0x0 mm |
|---|---|
| Logistic Greutate | 7410 g |
| Numărul de elemente | 0 |
| Lățime | 270 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
