Referințe
Tork:520501
Rubix:86886
EAN:7322540507522
Detalii produs : 520501 - SPUMA DE MAINI 1L TORK PREMIUM 520501
Tork Mildly Scented Foam Soap S4:
Provide care for normal and dry skin for everyday hand washing. The Tork Mildly Scented Foam Soap has a fresh scent, moisturising and replenishing ingredients and a soft and creamy lather for gentle hand washing. Save cleaning staff time with effortless refilling in less than 10 seconds (based on internal panel test soap refilling time). This refill is suitable for Tork S4 dispensers, which are certified easy to use and provide good hand hygiene to all users. Advantages at a glance:
+ Moisturising ingredients
+ Fresh scent
+ Hygienic factory-sealed bottle with new pump for every refill
+ Collapsible bottle for 70% less waste volume (based on Essity test)
+ EU eco-certified Compatible with Tork S4 dispensers.
Puncte forte
Give a gentle hand washing experience – this mild soap is dermatologically tested and has rich, replenishing ingredients.
Reduce consumption by up to 50% without compromising on hand washing performance.
* *Essity usage studies on 20,000 hand washes, comparing different liquid soaps (including bulk soap) to Tork Foam and Spray Soap Systems.
Cut the risk of cross-contamination with the hygienic sealed refill and single-use pump.
Reduce waste – the bottle collapses inside the dispenser as the contents are used.
Reduce consumption by up to 50% without compromising on hand washing performance.
* *Essity usage studies on 20,000 hand washes, comparing different liquid soaps (including bulk soap) to Tork Foam and Spray Soap Systems.
Cut the risk of cross-contamination with the hygienic sealed refill and single-use pump.
Reduce waste – the bottle collapses inside the dispenser as the contents are used.
Informații tehnice
atribute
| Capacitate | 1 l |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

