Referințe
Gedore:7481-01
Rubix:d792197
Producator:1427091
EAN:4002805927298


rezumat tehnic
| Cuplu de strângere minim | 20 N.m |
|---|---|
| Cuplu de strângere, maxim | 120 N.m |
| Adaptor de unitate pătrat | 23/64x15/32 '' |
Detalii produs : 7481-01 GEDORE - 7481-01 GEDORE
Torque wrench DREMOMETER B-SE A+S 9x12 25-120 Nm Technical advantage/function: Pre-set value locking and safety device (A+S) eliminates the possibility of unintentional or manipulated adjustment, thereby representing more process reliability of the user Classified to DIN EN ISO 6789:2017 Type II Class A, with a factory certificate. Working accuracy: +/- 3% tolerance of scale set torque. The specification of the standard (+/- 4%) is exceeded. Lightweight yet robust (as the housing is made of an aluminium alloy) and resilient, very workshop-friendly Drive offers extensive range of accessories Depending on the application, access is possible from the front (e.g. rectangular open-end fitting) or side (e.g. reversible ratchet and socket) Force to be applied in the middle of the handgrip only - do not use an extension tube as otherwise, inaccuracies can arise Operation only with end fittings otherwise inaccuracies can arise. Keep the depth gauges on the certificate in mind. Only use original GEDORE accessories. Extremely low wear attributable to reduced forces in the lever mechanism Forged lever chain from our own quality forge Maximum precision even when subjected to extreme continuous use Long life cycles and tool lives Easy operation - fast and safe torque tightening Easy adjustment thanks to attractive adjusting button secured against loss at the end of the handle With certificate acc. to DIN EN ISO 6789, traceable via in-house DAkkS laboratory to national standards Pre-set DREMOMETER for serial production wherever the same value always needs to be applied The pre-setting can be made at the factory or by the user on suitable torque testers If ordering, please specify the N·m value - if a fixed factory pre-setting is desired (price on request)
Informații tehnice
atribute
| Logistic Greutate | 1250 g |
|---|---|
| Cuplu de strângere minim | 20 N.m |
| Cuplu de strângere, maxim | 120 N.m |
| Adaptor de unitate pătrat | 23/64x15/32 '' |
| Lungime | 474 mm |
| Greutate | 1.25 kg |
| Fixare | 9x12 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere