Mănuși de unică folosință Ansell 73-701-7

TouchNTuff Dermashield 73701

Vedeți informațiile tehnice

Referințe

Ansell:73-701-7
Rubix:d794421
Producator:73701070
ANSELL Gloves DERMASHIELD 73-701 MT 7
brand logo

rezumat tehnic

Mărime7
Lungime310 mm
Culoareverde
Vezi toate Caracteristice

Detalii produs : 73-701-7 ANSELL - 73701DERMASHEILD GLOVES (7) ANSELL


TouchNTuff® Dermashield™ 73-701 is the ideal glove for workers in aseptic environments who are concerned about allergy risks. Its proprietary material formation is free of latex proteins and accelerators that can cause allergic reactions. Ansell SUREFIT™ Technology helps prevent cuff roll down. 
Superior protection for clean & sterile environments designed to minimize allergic reactions.

Puncte forte

  • Sterile glove suitable for use in aseptic and Class 100 (ISO 5) / Grade A Clean Room environments
  • Neoprene formulation free of latex proteins and accelerators that can cause skin irritation and Type I or Type IV allergic reactions
  • Ansell SUREFIT™ Technology helps prevent cuff roll down
  • Excellent puncture resistance and durability
  • Superior chemical splash protection

Aplicații

Pharmaceutical Manufacturing|Laboratory Research and Development|Biotechnology Manufacturing|Controlled and Critical Environments|Production and Manufacturing
brand logo

Informații tehnice


atribute
Logistic Greutate36 g
Mărime7
Lungime310 mm
Culoareverde
Material de bazăneopren
Grosime0.17 mm
Pulberenu
Categorie3
  • Disponibil – Data livrării la cerere

Mărime

Contactul cu alimentele