Referințe
SMC:TPH0806Y-100
Rubix:d546960
Documente
Detalii produs : TPH0806Y-100 SMC - TPH0806Y-100 SMC
The clean tubing series TP consists of a polyolefin tubing (TPH), and a soft poly- olefin tubing (TPS). Both are available in six different colors and available in 20m or 100m bundles.
Puncte forte
•Polyolefin tubing
Available in 6 different colours
Available in 20m or 100m bundles
Applicable for air, gas and water applications
Available in 6 different colours
Available in 20m or 100m bundles
Applicable for air, gas and water applications
Informații tehnice
atribute
| Logistic Greutate | 2340 g |
|---|---|
| Diametrul interior | 6 mm |
| Diametrul exterior | 8 mm |
| Culoare | galben |
| Lungimea tamburului | 100 m |
| Temperatura minimă | -20 °C |
| Temperatura maximă | 80 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere