Referințe
Facom:231
Rubix:d1341619
EAN:3148511545003

Detalii produs :
Triangular scraper
-Presentation: Chrome plated, polished, high quality steel and varnished wooden handle.
- Weight 180 g.
-Presentation: Chrome plated, polished, high quality steel and varnished wooden handle.
- Weight 180 g.
Puncte forte
Presentation: chrome-plated, polished, high-quality steel blade and varnished wooden handle.
Informații tehnice
atribute
| Logistic Greutate | 190 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 345x35x35 mm |
| greutate ambalate | 188 g |
| Formă | triunghiular |
| Lungime | 200 mm |
| Mâner | cu |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
