Referințe
Portwest:C701KHR42
Rubix:d1208266
Producator:C701KHR42

Detalii produs : C701KHR42 PORTWEST - WORKWEAR TROUSERS PORTWEST C701KHR42
Combat Trousers, C701, Khaki, Size 42
Puncte forte
This garment portrays all the original styling of the modern-day work trouser. Constructed from our rugged, pre-shrunk Kingsmill fabric, the Combat Trouser is built to take on the toughest of jobs. Multiple utility pockets are featured with Hook and Loop flaps for added security., Durable polycotton fabric for high performance and maximum wearer comfort
Informații tehnice
atribute
| Culoare | kaki |
|---|---|
| Mărime | 42 |
| Material de bază | bumbac/poliester |
| Culoare secundară | fără culoare secundară |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Mărime
42