Referințe
Portwest:CD889OBR28
Rubix:d1203592
Producator:CD889OBR28
EAN:5036108410866



Detalii produs : CD889OBR28 PORTWEST - HIGH VISIBILITY TROUSERS PORTWEST CD889OBR28
WX2 Eco Hi-Vis Holster Pocket Trousers, CD889, Orange/Black, Size 28
Puncte forte
WX2 high visibility work trousers with 4 pockets for excellent storage. Side elastic and 4-way stretch provide superior comfort and suitability on this work trousers.
Durable polycotton fabric with Texpel stain resistant finish
Durable polycotton fabric with Texpel stain resistant finish
Informații tehnice
atribute
| Culoare | portocale |
|---|---|
| Mărime | 28 |
| Clasa EN20471 | 2 |
| Material de bază | bumbac/poliester |
| Culoare secundară | negru |
| Gramaj | 245 g/m² |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Culoare
Mărime
28