Referințe
Portwest:CD889YBR28
Rubix:d1212789
Producator:CD889YBR28
EAN:5036108410996



Detalii produs : CD889YBR28 PORTWEST - HIGH VISIBILITY TROUSERS PORTWEST CD889YBR28
WX2 Eco Hi-Vis Holster Pocket Trousers, CD889, Yellow/Black, Size 28
Puncte forte
WX2 high visibility work trousers with 4 pockets for excellent storage. Side elastic and 4-way stretch provide superior comfort and suitability on this work trousers.
Durable polycotton fabric with Texpel stain resistant finish
Durable polycotton fabric with Texpel stain resistant finish
Informații tehnice
atribute
| Culoare | galben |
|---|---|
| Mărime | 28 |
| Clasa EN20471 | 2 |
| Material de bază | bumbac/poliester |
| Culoare secundară | negru |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Culoare
Mărime
28