Referințe
Portwest:DX445YBR38
Rubix:d1203768
Producator:DX445YBR38
EAN:5036108358250

Detalii produs : DX445YBR38 PORTWEST - HIGH VISIBILITY TROUSERS PORTWEST DX445YBR38
DX4 Hi-Vis Detachable Holster Pocket Class 1 Trousers, DX445, Yellow/Black, Size 38
Puncte forte
The DX4 Hi-Vis Class 1 Holster Trouser uses the targeted placement of dynamic 4X stretch fabrics to give maximum range of movement when working. The trouser features a high-rise back waistband with side elastication, ensuring protection in all working positions. Pre-bent top loading adjustable knee pad pockets, generously sized front pockets and multi-functional zip thigh pockets offers secure storage. Triple stitching throughout for maximum durability.
4-way stretch fabric for ease of movement and added comfort
4-way stretch fabric for ease of movement and added comfort
Informații tehnice
atribute
| Culoare | galben |
|---|---|
| Mărime | 38 |
| Clasa EN20471 | 1 |
| Material de bază | poliester |
| Culoare secundară | negru |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Mărime
38