Referințe
Portwest:DX445YBR44
Rubix:d1206306
Producator:DX445YBR44
EAN:5036108358298

Detalii produs : DX445YBR44 PORTWEST - HIGH VISIBILITY TROUSERS PORTWEST DX445YBR44
DX4 Hi-Vis Detachable Holster Pocket Class 1 Trousers, DX445, Yellow/Black, Size 44
Puncte forte
The DX4 Hi-Vis Class 1 Holster Trouser uses the targeted placement of dynamic 4X stretch fabrics to give maximum range of movement when working. The trouser features a high-rise back waistband with side elastication, ensuring protection in all working positions. Pre-bent top loading adjustable knee pad pockets, generously sized front pockets and multi-functional zip thigh pockets offers secure storage. Triple stitching throughout for maximum durability.
4-way stretch fabric for ease of movement and added comfort
4-way stretch fabric for ease of movement and added comfort
Informații tehnice
atribute
| Culoare | galben |
|---|---|
| Mărime | 44 |
| Clasa EN20471 | 1 |
| Material de bază | poliester |
| Culoare secundară | negru |
| Gramaj | 245 g/m² |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Mărime
44