Referințe
Portwest:EV442YBR40
Rubix:d1206471
Producator:EV442YBR40
EAN:5036108417612



Detalii produs : EV442YBR40 PORTWEST - HIGH VISIBILITY TROUSERS PORTWEST EV442YBR40
EV4 Hi-Vis Stretch Detachable Holster Class 1 Trousers, EV442, Yellow/Black, Size 40
Puncte forte
The EV4 Hi-Vis Stretch Holster Trouser provides an enhanced ergonomic design and uses the targeted placement of laser cut ventilation to provide maximum range of ventilation when working. The trouser features a high-rise back waistband with side elastication, ensuring protection in all working positions. Pre-bent top loading adjustable knee pad pockets, generously sized front pockets and multi-functional zip thigh pockets offers secure storage of phone, pens and tools. Triple stitching throughout for maximum durability.
Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface
Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface
Informații tehnice
atribute
| Culoare | galben |
|---|---|
| Mărime | 40 |
| Clasa EN20471 | 1 |
| Material de bază | poliamidă |
| Culoare secundară | negru |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Culoare
Mărime
40