Referințe
Portwest:PW242YBR30
Rubix:d1203763
Producator:PW242YBR30
EAN:5036108357147



Detalii produs : PW242YBR30 PORTWEST - HIGH VISIBILITY TROUSERS PORTWEST PW242YBR30
PW2 Hi-Vis Holster Pocket Trousers, PW242, Yellow/Black, Size 30
Puncte forte
A thoughtfully designed hi-vis trouser featuring multi-functional holster pockets, top loading kneepad pockets and a side elasticated waist. Durable Kingsmill™ fabric and Texpel™ stain resistant finish ensures that the garment stays looking new for longer. Precision engineered with anti-scratch and metal-free trims to give total peace of mind when working.
Durable polycotton fabric with Texpel stain resistant finish
Durable polycotton fabric with Texpel stain resistant finish
Informații tehnice
atribute
| Culoare | galben |
|---|---|
| Mărime | 30 |
| Clasa EN20471 | 2 |
| Material de bază | bumbac/poliester |
| Culoare secundară | negru |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Culoare
Mărime
30