Referințe
Portwest:KX346OBRXXL
Rubix:d1210362
Producator:KX346OBRXXL
EAN:5036108374502



Detalii produs : KX346OBRXXL PORTWEST - HIGH VISIBILITY TROUSERS PORTWEST KX346OBRXXL
PW3 Hi-Vis Flexi Jogger, KX346, Orange/Black, Size XXL
Puncte forte
This slim fitting Hi-Vis work jogger with 4-way stretch provides incredible comfort and flexibility. Reinforced knee panels with subtle articulation allow for freedom of movement, whilst the ribbed waistband and elasticated hems ensure a universal fit. Additional features include heat seal segmented tape, pre-bent knees, a crotch gusset and multiple pockets ideal for the secure storage of phones, pens and tools.
4-way stretch fabric for ease of movement and added comfort
4-way stretch fabric for ease of movement and added comfort
Informații tehnice
atribute
| Culoare | portocale |
|---|---|
| Mărime | 2xl |
| Clasa EN20471 | 2 |
| Material de bază | poliester |
| Culoare secundară | negru |
| Gramaj | 270 g/m² |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere