Referințe
Portwest:L701TER40
Rubix:d1202838
Producator:L701TER40
EAN:5036108384181

Detalii produs : L701TER40 PORTWEST - WORKWEAR TROUSERS PORTWEST L701TER40
Lightweight Combat Trousers, L701, Teal, Size 40
Puncte forte
This garment portrays all the original styling of the modern-day work trouser. Constructed from our rugged, pre-shrunk Kingsmill fabric, the Lightweight Combat Trouser is built to take on the toughest of jobs. Multiple utility pockets are featured with Hook and Loop flaps for added security.
Durable polycotton fabric for high performance and maximum wearer comfort
Durable polycotton fabric for high performance and maximum wearer comfort
Informații tehnice
atribute
| Culoare | albastru |
|---|---|
| Mărime | 40 |
| Material de bază | bumbac/poliester |
| Culoare secundară | fără culoare secundară |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Culoare
Mărime
40