Referințe
SMC:KQ2C-06GRA
Rubix:d555558
Documente
Detalii produs : KQ2C-06GRA SMC - KQ2C-06GRA SMC
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Puncte forte
Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Informații tehnice
atribute
| Logistic Greutate | 1 g |
|---|---|
| Conexiunea 2 | 6 |
| Diametrul tubului | 6 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
