Referințe
SMC:10-TU1208BU-20
Rubix:d555341
Producator:10-TU1208BU-20

Documente
Detalii produs : 10-TU1208BU-20 SMC - 10-TU1208BU-20 SMC
Series TU tubing represents a new high quality standard in metric size polyurethane tubing. Series TUH, hard polyurethane tubing, is available in a standard or high pressure type and TUS is a soft polyurethane tubing.
Puncte forte
•Available in 8 standard colours
Available in 2 roll sizes
Available in 2 roll sizes
Informații tehnice
atribute
| Logistic Greutate | 1408 g |
|---|---|
| Diametrul interior | 8 mm |
| Diametrul exterior | 12 mm |
| Culoare | albastru |
| Lungimea tamburului | 20 m |
| Temperatura minimă | -20 °C |
| Temperatura maximă | 60 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere