Mâner Elesa+Ganter GN 333.1-28-400-B-SW
Tubular handles, Aluminium / Zinc die casting
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 333.1-28-400-B-SW
Rubix:d595848
Producator:GN 333.1-28-400-B-SW
EAN:4045525516854





Detalii produs : 333.1-28-400-B-SW ELESA+GANTER - 333.1-28-400-B-SW ELESA+GANTER
The handle tube of the GN 333.1 tubular handles can be screwed to the handle bases without further machining or processing, allowing special lengths to be realised easily. For type B, lens head screws, hexagon nuts and washers are included.
Informații tehnice
atribute
| Logistic Greutate | 440 g |
|---|---|
| Lungime | 400 mm |
| Material/finisare | Aluminiu |
| Diametru | 28 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
