Mâner Elesa+Ganter GN 666-30-M8-250-CL
Tubular handles, Tube Aluminium or Stainless Steel
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 666-30-M8-250-CL
Rubix:d591515
Producator:GN 666-30-M8-250-CL
EAN:4045525067868





Detalii produs : 666-30-M8-250-CL ELESA+GANTER - 666-30-M8-250-CL ELESA+GANTER
Owing to their large range of variants and their classic design, GN 666 tubular handles are the perfect choice for many applications. With the modular structure, special lengths are avaiable even in comparatively small unit quanitites. Large handle can be supplied with additional centre struts.
Informații tehnice
atribute
| Logistic Greutate | 248 g |
|---|---|
| Lungime | 250 mm |
| Material/finisare | Aluminiu |
| Diametru | 30 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
