Mâner Elesa+Ganter GN 332-300-EL-T0-2-R
Tubular handles, with power switching function
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 332-300-EL-T0-2-R
Rubix:d600511
Producator:GN 332-300-EL-T0-2-R
EAN:4045525567535
Detalii produs : 332-300-EL-T0-2-R ELESA+GANTER - 332-300-EL-T0-2-R ELESA+GANTER
Tubular handles GN 332 with power switching function are suitable for unlocking safety tumblers in rotating, detachable or side-sliding safety devices which must be closed in order to safeguard the required operational safety. By integrating functions such as emergency stop, start, release, reset and LED status display, this tubular handle allows the machine to be monitored and operated directly at the door or gate. Tubular handles GN 332 save mounting and installation work, are attractively designed and optimise ergonomy: the switching and operating functions are located precisely where they are needed.
Informații tehnice
atribute
| Lungime | 300 mm |
|---|---|
| Material/finisare | Aluminiu |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere




