Micrometru intern mecanic/digital cu 2 butoane și accesorii Mitutoyo 137-203
Tubular Inside Micrometer
Vedeți informațiile tehniceReferințe
Mitutoyo:137-203
Rubix:d816371
EAN:4946368438344

rezumat tehnic
| Interval de măsurare, minim | 50 mm |
|---|---|
| Interval de măsurare, maxim | 500 mm |
Detalii produs : 137-203 MITUTOYO - MITUTOYO 137-203 TUBULAR INSIDE MICROMETER HARDENED FACE
Puncte forte
•Wide range of ID measurements by combining extension rods (pipes) and anvils with the micrometer head
•Carbide-tipped measuring faces are available. (series 137)
•The 139 and 140 series use highly-durable/ large-diameter extension pipes
•Series 137 supplied in fitted plastic case except 1550mm/60in come in wooden case
•Carbide-tipped measuring faces are available. (series 137)
•The 139 and 140 series use highly-durable/ large-diameter extension pipes
•Series 137 supplied in fitted plastic case except 1550mm/60in come in wooden case
Informații tehnice
atribute
| Interval de măsurare, minim | 50 mm |
|---|---|
| Interval de măsurare, maxim | 500 mm |
| Absolvire | 0.01 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere