Micrometru intern mecanic/digital cu 2 butoane și accesorii Mitutoyo 133-153
Tubular Inside Micrometer
Vedeți informațiile tehniceReferințe
Mitutoyo:133-153
Rubix:d903383
EAN:4946368017105

rezumat tehnic
| Interval de măsurare, minim | 325 mm |
|---|---|
| Interval de măsurare, maxim | 325 mm |
Detalii produs : 133-153 MITUTOYO - MECHANICAL/DIGITAL INTERNAL 2-KEY MICROMETER AND ACCESSORIES MITUTOYO 133-153
2-point internal micrometer
Series 133
This is a standard internal micrometer (single unit) with the following features:<
Series 133
This is a standard internal micrometer (single unit) with the following features:<
Puncte forte
Easy and quick to use.
Aplicații
Series 133 - internal micrometer without extension. Technical data: Scales: Thimble and sleeve matt chrome-plated, ø 18 mm Measuring face: Made of carbide, ground, spherical, finely lapped Measuring spindle: 1 thimble revolution equals 0.5 mm. With locking device (except 50-75 mm) Reading: 0.01 mm Supplied: In case, insulation (from 100 mm), key.
Informații tehnice
atribute
| Interval de măsurare, minim | 325 mm |
|---|---|
| Interval de măsurare, maxim | 325 mm |
| Cutie | da |
| Absolvire | 15 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere