Alte acționări pneumatice Festo DPZJ-32-10-P-A-S2
Twin-piston cylinder DPZJ-32
Vedeți informațiile tehniceVezi documenteleReferințe
Festo:DPZJ-32-10-P-A-S2
Rubix:d760769
Producator:159969
EAN:4052568127954
Documente
Detalii produs : DPZJ-32-10-P-A-S2 FESTO - FESTO 159969 TWIN CYLINDER DPZJ-32-10-P-A-S2
Twin-piston cylinder DPZJ-32-10-P-A-S2 With two parallel, double-ended piston rods and yoke plates, for Proximity sensing, with elastic cushioning rings in end Positions. Stroke=10 mm, Adjustable end-Position range/length=10 mm, Piston diameter=32 mm, Operating mode of drive unit=Yoke, Cushioning=P: Flexible cushioning rings/plates at both ends
Informații tehnice
atribute
| Logistic Greutate | 2122 g |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere