Burghiu spiral Ruko 214055

Twist Drill Bit

Vedeți informațiile tehnice

Referințe

Ruko:214055
Rubix:106891
EAN:4007140021489
brand logo

rezumat tehnic

Diametrul forajului5.5 mm
Lungime totală93 mm
Lungimea tăieturii57 mm
Vezi toate Caracteristice

Detalii produs : 214055 - BURGHIU HSS-G DIN 338,5.5MM


High-performance ground standard twist drill made from heavy-duty high speed steel. The fully ground twist drill has a precise concentricity. Thanks to the split point, this drill has good centring properties and requires little pressure.

Informații tehnice


atribute
Diametrul forajului5.5 mm
Lungime totală93 mm
Lungimea tăieturii57 mm
Tipul tijeicilindric
Unghiul helixului25 °
Material de tăierehss
  • Disponibil – Data livrării la cerere