Burghiu spiral Format 10251300, 9110251300
Twist drill DIN338VA HSSE 13,00mm
Vedeți informațiile tehniceReferințe
Format:10251300, 9110251300
Rubix:d797942
Producator:10251300
EAN:4317784261388


rezumat tehnic
| Diametrul forajului | 13 mm |
|---|---|
| Lungime totală | 101 mm |
| Lungimea tăieturii | 101 mm |
Detalii produs : 9110251300 FORMAT - 9110251300 FORMAT
Jobber drill with cyl. shank
Design: Particularly sturdy model. Profile grinding, right cutting, with precision ground point, high pitch accuracy and excellent thermal resistance. Angle of rake larger than normal, core thickness thinner than normal and normal core gradient.
Application: Special drills for stainless, acid/heat resistant as well as austenitic steels (INOX), aluminium, aluminium alloys, copper and brass.
Informații tehnice
atribute
| Diametrul forajului | 13 mm |
|---|---|
| Lungime totală | 101 mm |
| Lungimea tăieturii | 101 mm |
| Tipul tijei | cilindric |
| Material de tăiere | hss |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere