Burghiu spiral Format 10250390, 9110250390
Twist drill DIN338VA HSSE 3,90mm
Vedeți informațiile tehniceReferințe
Format:10250390, 9110250390
Rubix:d800117
Producator:10250390
EAN:4317784519069


rezumat tehnic
| Diametrul forajului | 3.9 mm |
|---|---|
| Lungime totală | 43 mm |
| Lungimea tăieturii | 43 mm |
Detalii produs : 9110250390 FORMAT - 9110250390 FORMAT
Jobber drill with cyl. shank
Design: Particularly sturdy model. Profile grinding, right cutting, with precision ground point, high pitch accuracy and excellent thermal resistance. Angle of rake larger than normal, core thickness thinner than normal and normal core gradient.
Application: Special drills for stainless, acid/heat resistant as well as austenitic steels (INOX), aluminium, aluminium alloys, copper and brass.
Informații tehnice
atribute
| Diametrul forajului | 3.9 mm |
|---|---|
| Lungime totală | 43 mm |
| Lungimea tăieturii | 43 mm |
| Tipul tijei | cilindric |
| Material de tăiere | hss |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere