Referințe
Format:60180040, 9660180040
Rubix:d813163
Producator:60180040
EAN:4317784479448
Detalii produs : 9660180040 FORMAT - 9660180040 FORMAT
Push-through twist grip ratchet 1/4"
Design: DIN 3122 D 6.3 – ISO 3315, made of chrome vanadium steel, chrome-plated, round head, non-detachable feed-through square and ball lock. 60-teeth, rear swivel angle 6°. Handle with 2-component plastic cover, rotatable in both directions for space-saving and quick activation of actuation squares.Application: Especially suitable for work in confined spaces.
Twist handle ratch. 1/4"185mm 60T
Informații tehnice
atribute
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere