Supapă de control pneumatică direcțională Bürkert 236915
Type 2875 Standard Solenoid Control Valve
Vedeți informațiile tehniceReferințe
Bürkert:236915
Rubix:d993882
Detalii produs : 236915 BURKERT - DIRECTIONAL PNEUMATIC CONTROL VALVE BURKERT 236915
The direct-acting solenoid control valve Type 2875 is used as the regulating unit in control loops. Due to an elastomeric seat seal the valve closes tight (integrated shut-off function), up to the DN specific nominal pressure. The plunger of the valve is assembled frictionless, which leads to an extraordinary adjustment characteristic. This valve is particularly suitable for demanding control tasks (high control range, dry gases, etc.).
Puncte forte
- Excellent range
- Very good response
- Compact valve design
- Very good response
- Compact valve design
Informații tehnice
atribute
| Număr de porturi | 2 |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere