Referințe
Dichtomatik:14271
Rubix:d373281
Producator:14271
Documente
Detalii produs : 14271 DICHTOMATIK DICHTOMATIK - 14271 DICHTOMATIK
The lip seal of the AU N 100 series by Freudenberg is characterized by a symmetrical profile for rods or pistons and a recessed sealing edge. The single-acting piston/rod seal is particularly suitable for spare parts requirements.
Aplicații
The single-acting piston or rod seal of the AU N 100 series by Freudenberg is particularly suitable for spare parts requirements. It is specifically used for standard cylinders as well as special cylinders. The seal is also applicable in the area of agricultural machinery, injection moulding machines as well as in tail lifts and forestry equipment. A thorough installation is essential for the proper operation of the seal. By installing counterrings, the functional safety can be increased.
Informații tehnice
atribute
| Diametrul interior | 80 mm |
|---|---|
| Diametrul exterior | 100 mm |
| Înălțime | 12 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

