Referințe
Dichtomatik:24250842
Rubix:d357336
Producator:24250842
Documente
Detalii produs : 24250842 DICHTOMATIK - 24250842 DICHTOMATIK
The U-ring made out of polyurethan offers an asymmetrical profile and a shortened inner lip. Furthermore, the single acting rod seal T 22 has a second support edge and sealing edge, as well as a press fit at the outer diameter. The U-Ring from Freudenberg can also be used for standardised housings according to ISO 5597.
Puncte forte
The single-acting rod seal T 22 from Freudenberg is highly wear-resistant and offers a very good media resistance. Additionally, the U-ring is suitable for a wide range of operating temperatures. A further strenght is the very good static and dynamic tightness.
Aplicații
Freudenberg's single-acting rod seal can for example be used for the following applications: for earth moving equipment, in mobile or marine hydraulics or in support cylinders.
Informații tehnice
atribute
| Diametrul interior | 56 mm |
|---|---|
| Diametrul exterior | 71 mm |
| Înălțime | 11.4 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

