Garnituri de tijă Freudenberg Sealing Technologies 24344467
U-Ring T23
Vedeți informațiile tehniceVezi documenteleReferințe
Freudenberg Sealing Technologies:24344467
Rubix:d478190
Producator:T23 120 X 135 X 14,60 X 7,50 95 AU V142
Documente
Detalii produs : 24344467 SIMRIT - 24344467 SIMRIT
Freudenberg's U-Ring T 23 is a two-piece seal set with a shortened inner lip and an active back-up ring with a press fit at the outer diameter.
Puncte forte
T 23 from Freudenberg is able to bridge large gaps even with high pressures and has a high resistance to wear. The Merkel U-Ring can be used in a wide range of operating temperatures and offers very good static and dynamic tightness.
Aplicații
The U-ring T 23 is mainly used with high pressures and is designed for housings according to ISO 5597. It is especially used in for example earth moving equipments, in marine hydraulics or scrap cutters as well as in steel hydraulics engineering, support cylinders or heavy-duty mobile hydraulics.
Informații tehnice
atribute
| Diametrul interior | 120 mm |
|---|---|
| Diametrul exterior | 135 mm |
| Înălțime | 14.6 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

