Referințe
Elesa+Ganter:GN 425-8-55-BT
Rubix:d588292
Producator:GN 425-8-55-BT
EAN:4045525606906





Detalii produs : 425-8-55-BT ELESA+GANTER - 425-8-55-BT ELESA+GANTER
GN 425 bow-type handles are supplied with two support washers as standard. These ensure that the handle is seated correctly, even with large connection holes. The washers are supplied loose. The chrome-plated version is only suitable for outdoor use to a limited extent. In this case, the stainless steel version is preferable. Due to the manufacturing process (bending), special lengths can be supplied even for relatively small quantities.
Informații tehnice
atribute
| Logistic Greutate | 40 g |
|---|---|
| Lungime | 55 mm |
| Material/finisare | Oțel |
| Diametru | 8 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Lungime
55 mm