Referințe
Mitutoyo:264-626
Rubix:d899686
Producator:264-626
EAN:4946368796826
Detalii produs : 264-626 MITUTOYO - SLIDE FOOT ACCESSORY MITUTOYO 264-626
Puncte forte
•Easy data export to Easy data export to Microsoft® Excel® or other professional SPC software applications like mitutoyo measurLink
Transmitter confirms data transfer by a buzzer sound or a red/green LED signal
An IP67 transmitter
Low power consumption: 400.000 data transmissions with one battery
By using optional software (U-WAVE Event) it will also support a data request from a PC. This is ideal if the system is installed at an inaccessible side
Transmitter confirms data transfer by a buzzer sound or a red/green LED signal
An IP67 transmitter
Low power consumption: 400.000 data transmissions with one battery
By using optional software (U-WAVE Event) it will also support a data request from a PC. This is ideal if the system is installed at an inaccessible side
Informații tehnice
atribute
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere