Supapă de reținere Camozzi VBU 1/4

Unidirectional Blocking Valve

Vedeți informațiile tehniceVezi documentele

Referințe

Camozzi:VBU 1/4
Rubix:325005
brand logo

rezumat tehnic

Cuplareg1/4 (filetto maschio) ''
Presiune de funcționare min.0.3 bar
Presiune maximă a serviciului10 bar
Vezi toate Caracteristice

Documente

Detalii produs : VBU 1/4 - VBU 1/4 NON-RETURN VALVE CAMOZZI


These unidirectional and bidirectional blocking valves have been realised in order to enable mounting directly on cylinders. They can be used as high flow valves for blows, cleaning of pieces, filling of volumes. For these applications it is suggested to connect the supply to port 2 (having the mail thread).

Puncte forte

•Direct mounting on cylinders or on distribution and fluid control blocks
These valves can be mounted directly also on distribution and fluid control blocks

Informații tehnice


atribute
Cuplareg1/4 (filetto maschio) ''
Presiune de funcționare min.0.3 bar
Presiune maximă a serviciului10 bar
Mărime1/4
  • Disponibil – Data livrării la cerere