Pantofi de protecție unisex Uvex 69352-38
UVEX 2 trend 69352 ESD safety boots
Vedeți informațiile tehniceReferințe
Uvex:69352-38
Rubix:d817774
EAN:4031101769684

Detalii produs : 69352-38 UVEX - UVEX 69352 2 TREND S3 FO SR BOOT BLACK/BLUE EU38 UK5 W11
Maximum comfort and safety for everyday work<br/>• Upper made of full-grain, soft smooth leather<br/>• Distance mesh lining<br/>• Ergonomically designed outsole made of dual-density polyurethane<br/>• Steel toe cap• Puncture-resistant steel midsole• Removable, antistatic comfort footbed• Stabilizing heel cap prevents twisting• Dirt- and heat-resistant lacing system• Reflective elements• Silicone-free sole material• Suitable for insoles• Color: blue/black• Protection class: S3 SRC• Width 11• Application: For medium-duty applications in industry and trade
Informații tehnice
atribute
| EU Mărime | 38 |
|---|---|
| Înălțimea gulerului | înalt |
| Culoare | negru |
| Material de bază | piele |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
EU Mărime
38
