Referințe
Fenner:SPA1120QPX-FEN
Rubix:d1056916
Producator:264A0112


rezumat tehnic
| Profil | xpa |
|---|---|
| Lungime orientativă | 1120 mm |
| Lungimea exterioară | 1138 mm |
Detalii produs : 264A0112 FENNER - NARROW V-BELT TOOTHED FENNER SPA1120QPX-FEN
Fenner® Quattro PLUS CRE
Heavy duty, cogged raw edge EPDM belt
The Fenner® Quattro PLUS CRE is a step forward in belt technology. It's high performance unique polyester tension member and EPDM contact section allows it to transmit 26% more power than the traditional CRE range and offers up to 15% longer service life
Heavy duty, cogged raw edge EPDM belt
The Fenner® Quattro PLUS CRE is a step forward in belt technology. It's high performance unique polyester tension member and EPDM contact section allows it to transmit 26% more power than the traditional CRE range and offers up to 15% longer service life
Wedge belt Quattro PLUS CRE raw edge moulded notch narrow section QXPA1120
Puncte forte
► Extended temperature range -40° to +130°C.
► PB® (Precision Built) technology, eleminating the need for matching
► Conditionally oil resistant ► Synthetic rubber EPDM heavy duty wedge belt
► Embedding compound for stable power transfer
► Enhanced tooth profile improves belt flexibility, reducing bending resistance and increasing efficiency and life
► Unique construction of the polyester tension member improves accuracy and stability of belt length
► Reduced belt weight lowers inertia and reduces vibration allowing smoother running
► Lower pre-tensioning force allows longer bearing life and extends maintenance periods between re-tensioning
► Abrasion resistant compound for enhanced durability
► Fully approved by all international standards
► BS 3790 (British Standard)
► ISO 4184 (International Standards Organisation)
► DIN 7753 (German Institute for Standardization)
► Static conductive in accordance with ISO 1813
► Conforms to API (American Petroleum Institute) specifications
► PB® (Precision Built) technology, eleminating the need for matching
► Conditionally oil resistant ► Synthetic rubber EPDM heavy duty wedge belt
► Embedding compound for stable power transfer
► Enhanced tooth profile improves belt flexibility, reducing bending resistance and increasing efficiency and life
► Unique construction of the polyester tension member improves accuracy and stability of belt length
► Reduced belt weight lowers inertia and reduces vibration allowing smoother running
► Lower pre-tensioning force allows longer bearing life and extends maintenance periods between re-tensioning
► Abrasion resistant compound for enhanced durability
► Fully approved by all international standards
► BS 3790 (British Standard)
► ISO 4184 (International Standards Organisation)
► DIN 7753 (German Institute for Standardization)
► Static conductive in accordance with ISO 1813
► Conforms to API (American Petroleum Institute) specifications
Informații tehnice
atribute
| Profil | xpa |
|---|---|
| Lungime orientativă | 1120 mm |
| Lungimea exterioară | 1138 mm |
| Lățimea superioară | 13 mm |
| Înălțime | 10 mm |
| Lungimea interioară | 1075 mm |
| Secțiune | spa |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere