Curea trapezoidală îngustă Fenner 265A0243

V-belt

Vedeți informațiile tehnice

Referințe

Fenner:265A0243
Rubix:d1073270
Producator:265A0243
brand logo

rezumat tehnic

Lungime orientativă2432 mm

Detalii produs : 265A0243 FENNER - NARROW V-BELT FENNER 265A0243


Fenner® Quattro PLUS TW
Heavy duty, twin wrapped wedge belt


The Fenner® Quattro PLUS TW is a wrapped belt that has been specifically designed with a 2 ply outer jacket to reduce belt elongation and improve stability. Suitable for a wide range of industries and uses, this maintenance free belt transmits 30% more power than traditional wrapped wedge belts.

Puncte forte

► Extended temperature range -30° to +80°C.

► PB® (Precision Built) technology, eleminating the need for matching

► Conditionally oil resistant ► State-of-the-art wrapped chloroprene rubber construction

► Higher modulus polyester cord reduces belt elongation

► 2-ply outer jacket improves belt length stability and improves abrasion resistance

► Suitable for counterbending / back-tensioners

► Suitable for clutches ► Fully approved by all international standards

     ► BS 3790 (British Standard)

     ► ISO 4184 (International Standards Organisation)

     ► DIN 7753 (German Institute for Standardization)

     ► Static conductive in accordance with ISO 1813

     ► Conforms to API (American Petroleum Institute) specifications

Informații tehnice


atribute
Lungime orientativă2432 mm
  • Disponibil – Data livrării la cerere