Referințe
Fenner:031C0414
Rubix:d1063301
Producator:031C0414
Detalii produs : 031C0414 FENNER - V-PULLEY TAPER BUSH FENNER 031C0414
Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
Informații tehnice
atribute
| Diametrul exterior | 810 mm |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere