Referințe
Dichtomatik:67074053
Rubix:d396263
Producator:67074053

Detalii produs : 67074053 DICHTOMATIK - DICHTOMATIK 67074053 FREUDENBERG SEAL
V-rings are usually used for unsealed seals against dirt, splash water and oil on moving shafts. The V-shaped sealing lip, which gave the V-ring its name, acts axially. The sealing materials NBR, FKM and FPM are mostly used as material.
Informații tehnice
atribute
| Logistic Greutate | 69 g |
|---|---|
| Diametru min. | 350 mm |
| Material | fkm/fpm |
| Execuție | vl |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
