Inele V Dichtomatik 67059658
V-Ring (v) 38 S - vulcanized in form (FORM)
Vedeți informațiile tehniceVezi documenteleReferințe
Dichtomatik:67059658
Rubix:d363664
Producator:67059658

Documente
Detalii produs : 67059658 DICHTOMATIK - DICHTOMATIK 67059658 VITON V-RING VRING38SVITON
V-rings are usually used for unsealed seals against dirt, splash water and oil on moving shafts. The V-shaped sealing lip, which gave the V-ring its name, acts axially. The sealing materials NBR, FKM and FPM are mostly used as material.
Informații tehnice
atribute
| Logistic Greutate | 5 g |
|---|---|
| Diametru min. | 34 mm |
| Diametrul maxim | 42 mm |
| Material | fkm/fpm |
| Execuție | vs |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
