Supape - Accesorii / piese de schimb Festo VABF-S3-2-R5C2-C-10

VABF Functional element according to ISO 15407-2

Vedeți informațiile tehniceVezi documentele

Referințe

Festo:VABF-S3-2-R5C2-C-10
Rubix:d768790
Producator:543542
EAN:4052568182045
brand logo

Documente

Detalii produs : VABF-S3-2-R5C2-C-10 FESTO - FESTO 543542 REGULATOR PLATE VABF-S3-2-R5C2-C-10


regulator plate VABF-S3-2-R5C2-C-10 For valve terminal VDMA-01/02, standard port pattern to 15407-1, up to 10 bar. Width=18 mm, Based on the standard=ISO 15407-1, Assembly Position=Any, Pneumatic vertical stacking=Pressure regulator for 2 and 4 rev., Controller function=(* Output pressure constant, * with secondary exhaust)

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere