Supape - Accesorii / piese de schimb Festo VABF-S2-1-P1A14-G38

VABF functional element

Vedeți informațiile tehniceVezi documentele

Referințe

Festo:VABF-S2-1-P1A14-G38
Rubix:d773404
Producator:8000536
EAN:4052568256166
brand logo

Documente

Detalii produs : VABF-S2-1-P1A14-G38 FESTO - FESTO 8000536 VERTICAL PRESSURE SUPPLY PLATE


vertical pressure supply plate VABF-S2-1-P1A14-G38 Width=42 mm, Based on the standard=ISO 5599-2, Assembly Position=Any, Pneumatic vertical stacking=Alternative pressure supply for 1 and 14, Operating pressure=-0,9 - 10 bar
Vertical supply plate VABF-S2-1-P1A14-G38 Overall width=42 mm, Based on standard=ISO 5599-2, Mounting position=any, Pneumatic vertical linking=alternative pressure supply for 1 and 14, Operating pressure=-0.9 - 10 bar

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere