Referințe
Optibelt:1422V 460
Rubix:d418330
Producator:1788319
EAN:4014486192100




Detalii produs : 1422V 460 OPTIBELT - 1422V 460 OPTIBELT
The base compound consists of a polychloroprene rubber with fibres inlaid transversely to the running direction. The high quality and extermely low-stretch tension cord of polyester or aramid is embedded into a rubber cushion compound. It is effectively supportedby a fabric outer surface and by the base compound.The base compound provided with its incorporated transverse fibres provides transverse rigidity without sacrificing flexibily.
Informații tehnice
atribute
| Logistic Greutate | 203 g |
|---|---|
| Profil | 1422v |
| Lungime orientativă | 46 '' |
| Înălțime | 18 mm |
| Lățimea superioară | 15 mm |
| Lățime mai mică | 9.6 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere